Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, 9/64", 1", PK5
Mfr # 40L566
Zoro # G5052616
product price: $4.55
/pk 5, $0.91/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 9/64 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L566
- Zoro # G5052616
- UPC # 190735826263
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 9/64 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | 9/64" |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | 9/64" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Item | Insert Bit |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Bit Holder |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 9/64 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1457)
- ESTWING Hammer Rip 20Oz Stl 13-1/2 Hdl (E3-20SM)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 12"L, Round (LBH015)
- SP SCIENCEWARE Battery Powered Engraving Tool (F44150-0005)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L621)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (40L571)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D623)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (40L562)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 7/32", 1", PK5 (40L565)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D614)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x18)
- Westward Screwdrivers and Nutdrivers