Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5
Mfr # 40L579
Zoro # G5052765
original price:
$4.53
79% off
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 8F-10R
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 40L579
- Zoro # G5052765
- UPC # 190735826393
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8F-10R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | 8F-10R |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | 8F-10R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | No |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Bit Holder |
Shop By | Closeouts |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 8F-10R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- REMCO Scoop, 15.1 in L, Lime (650077)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.472 (111147200)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (41D604)
- WESTWARD Torsion Bit, 1/4", Phillips, #3, 2", PK50 (40L632)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L594)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L627)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (41D602)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L640)
- EAZYPOWER Spanner Power Bit, No. 14, 2" (79788/B)
- Westward Screwdrivers and Nutdrivers