Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, 7/32", 1", PK5
Mfr # 40L565
Zoro # G5052634
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 7/32 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 40L565
- Zoro # G5052634
- UPC # 190735826256
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7/32 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | 7/32" |
Shank Size | 1/4" |
Tip Size | 7/32" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
For Use With | Bit Holder |
Impact Rated | No |
Item | Insert Bit |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 7/32 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTON #10 (5Mm) 4-Flute Tap Extractor (10104)
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Transmission Utility Socket 1/2 in Size Square Deep Depth, Black Oxide (49-66-5102)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X25)
- ZORO SELECT Measuring Wheel, 1 ft. (RR102)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L613)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L624)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4", PK5 (41D629)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L621)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L665)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4", PK5 (40L655)
- SUPERIOR STEEL 3# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ203-25PK)
- Westward Screwdrivers and Nutdrivers