Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5
Mfr # 40L564
Zoro # G5052643
product price: $4.55
/pk 5, $0.91/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 5/64 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L564
- Zoro # G5052643
- UPC # 190735826249
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/64 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | 5/64" |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | 5/64" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
For Use With | Bit Holder |
SAE or Metric | SAE |
Impact Rated | No |
Finish | Unfinished |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 5/64 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985 APOLLO Heavy-Duty 24" Magnetic Professional Box Level (985-41X-24M)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-24MM)
- PFERD 5-1/2" Diamond Needle File - Equalling, Fine Cut (04027)
- EDROY Hands-Free Magnifier With 2.00 X Power (MS4)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #0, 1", PK5 (40L570)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L573)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RW02)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L635)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L640)
- WESTWARD Drywall Bit, SAE, 1/4", Hex, #2, 1", PK5 (41D606)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 9/16", 7/8", SS (SZ-18-A)
- Westward Screwdrivers and Nutdrivers