Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5
Mfr # 40L562
Zoro # G5052607
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3/32 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 40L562
- Zoro # G5052607
- UPC # 190735826225
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/32 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | 3/32" |
Overall Length | 1" |
Tip Size | 3/32" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
For Use With | Bit Holder |
Finish | Unfinished |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3/32 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38222)
- MAG-MATE Hose Clamp Pliers, Straight, 10 1/2 In. (PLC230)
- FOWLER 0-4" Vernier Depth Micrometer (522251100)
- MILWAUKEE TOOL EXACT 4/0 Aluminum 12T U-Style Die (49-12-U04A)
- WESTWARD Torsion Bit, SAE, 1/4", #2, 1, S2 Steel, PK5 (38RW14)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 9/64", 1", PK5 (40L566)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/32", 1", PK5 (40L563)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L612)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D623)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (40L603)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 6In (50 Pack) (DWA6SQ2IRB)
- Westward Screwdriver Bits