Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, 3/16", 1", PK5
Mfr # 40L561
Zoro # G5052591
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3/16 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 40L561
- Zoro # G5052591
- UPC # 190735826218
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/16 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | 3/16" |
Shank Size | 1/4" |
Tip Size | 3/16" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Insert Bit |
For Use With | Bit Holder |
Finish | Unfinished |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3/16 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Roll Pin, 1/8 In (J49018)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 14mm (KT92966)
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V (3497-22, 2457-20)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L625)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D623)
- WESTWARD Torsion Bit, SAE, 1/4", #2, 1, S2 Steel, PK5 (38RW14)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (40L603)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L639)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (40L597)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/2", PK5 (P-1416-5PK)
- Westward Screwdrivers and Nutdrivers