Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5
Mfr # 40L582
Zoro # G5052792
product price: $2.59
/pk 5, $0.52/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Square Recess
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L582
- Zoro # G5052792
- UPC # 190735826423
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | #3 |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Impact Rated | No |
For Use With | Bit Holder |
Item | Insert Bit |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY 25 3/8 in Crimper 14 to 4/0 AWG (MD68)
- RIDGID Threader, 12R 1/2-2 Npsm (36510)
- HUBBELL Tool Balancer, 9.0-20.0 lb. Capacity (BH-09)
- WESTWARD Dead Blow Hammer, 51 oz., 14-7/8" (5MX33)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 9/64", 1", PK5 (40L566)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L665)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T20 (38RW06)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RW02)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D623)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (40L597)
- VEGA Ball-End Hex, 5 mm Bit x 3 in (175BP050A)
- Westward Screwdriver Bits