Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50
Mfr # 41D607
Zoro # G5052345
product price: $24.29
/pk 50, $0.49/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41D607
- Zoro # G5052345
- UPC # 190735828700
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #2 |
Shank Size | 1/4" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Item | Insert Bit |
Impact Rated | Yes |
For Use With | Bit Holder |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL 512 Mini Pry Bar (222)
- STEELMAN 1/2" Drive Aqua 140 ft-lb Torque Extension (50094A)
- DAYTON Grinder Tool Stand (4Z154)
- WHEELER-REX Snipper Blade (5296)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #1, 2" (38RW01)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L628)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- WESTWARD Torsion Bit, 1/4", Phillips, #3, 2", PK50 (40L632)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D623)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-2X-5PK)
- Westward Screwdrivers and Nutdrivers