Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50
Mfr # 41D604
Zoro # G5052153
product price: $17.45
/pk 50, $0.35/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41D604
- Zoro # G5052153
- UPC # 190735828670
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #2 |
Shank Size | 1/4" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Item | Insert Bit |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9685)
- GREENLEE Mesh Back Storage Cabinet, Green, 48 in W x 28 in D x 52 in H (5060MESH)
- J.W. WINCO GN351.2-16-13-8X32-55 Rubber Bumper, 1 Tapped Hole and 1 Threaded Stud (351.2-16-13-8-55)
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1051X20)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (40L599)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #0, 1", PK5 (40L570)
- WESTWARD Torsion Bit, 1/4", Phillips, #3, 2", PK50 (40L632)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L626)
- CENTURY DRILL & TOOL Square Power Screwdriving Bit, 2, 2in. (68252)
- Westward Screwdrivers and Nutdrivers