Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5
Mfr # 40L572
Zoro # G5052722
product price: $4.55
/pk 5, $0.91/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L572
- Zoro # G5052722
- UPC # 190735826324
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | #2 |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | No |
Finish | Unfinished |
Item | Insert Bit |
For Use With | Bit Holder |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64116)
- TEKTON Reducer Set, 3-Piece (3/8, 1/2, 3/4 in.) (SHA99015)
- SPER SCIENTIFIC Field Tripod (840093)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L641)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L626)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (40L564)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #1, 2" (38RW01)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (40L608)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4", PK5 (40L655)
- IRWIN Square #2 X 1 in. L Insert Bit Steel 20 pc (IWAF121SQ220D)
- Westward Screwdrivers and Nutdrivers