Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5
Mfr # 40L560
Zoro # G5052625
product price: $4.55
/pk 5, $0.91/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/8 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L560
- Zoro # G5052625
- UPC # 190735826201
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/8 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | 1/8" |
Tip Size | 1/8" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Item | Insert Bit |
For Use With | Bit Holder |
SAE or Metric | SAE |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/8 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-129)
- WRIGHT TOOL 3/4" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (69E24)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM (GP1013UMSD)
- VERSADRIVE HMT ULTRA Coated Hardox Drill Bit 9/16 in. (209021-0050)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L628)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L624)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L664)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L612)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T20 (38RW06)
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- VEGA Spanner 6 Insert Bit x 1 (125SP06A)
- Westward Screwdriver Bits