Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5
Mfr # 40L559
Zoro # G5052661
original price:
$4.55
8% off
new price: $4.15
/pk 5, $0.83/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L559
- Zoro # G5052661
- UPC # 190735826195
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | 1/4" |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | 1/4" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
SAE or Metric | SAE |
Finish | Unfinished |
Item | Insert Bit |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/4 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Finish Trowel, Square/Round End, Carbon Steel, 18 X 4, Wood (66-262)
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (80280)
- STANLEY ENGINEERED FASTENING Service Kit For Xt3 Blind Rivet Tool For 3/16 Diameter Rivets (XT3-6KIT)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700114)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L612)
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #2 (38RV99)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L594)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/16", 1", PK5 (40L561)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RV97)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- Westward Screwdriver Bits