Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5
Mfr # 40L587
Zoro # G5052862
original price:
$6.29
77% off
$1.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 40L587
- Zoro # G5052862
- UPC # 190735826478
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | #1 |
Overall Length | 1" |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Finish | Unfinished |
For Use With | Bit Holder |
SAE or Metric | SAE |
Impact Rated | No |
Shop By | Closeouts |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5-1/4" HSS Bright Jobber Length Drill Bit (6NRP3)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385331)
- KIHLBERG Manual Box Stapler, Foot Op (120370)
- STARRETT Band Saw Blade, 11 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-11-04)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (40L571)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D615)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L625)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L621)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L664)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D626)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- Westward Screwdrivers and Nutdrivers