Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5
Mfr # 40L571
Zoro # G5052713
original price:
$4.55
7% off
new price: $4.19
/pk 5, $0.84/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L571
- Zoro # G5052713
- UPC # 190735826317
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | #1 |
Overall Length | 1" |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Item | Insert Bit |
Finish | Unfinished |
For Use With | Bit Holder |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4" Drive Metric, 13 pcs (80308)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008)
- WESTWARD Inspection Mirror Kit, Telescoping, 2 PC (1VUB6)
- KNIPEX 8 in Long Nose Plier, Side Cutter Plastic Coated Handle (26 13 200)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (40L587)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L611)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L664)
- WESTWARD Magnetic Power Bit, #2 Fastening Tool Tip Size, 2 in Overall Bit Lg, 1/4 in Hex Shank, SAE, 2 Pack (40L614)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (40L603)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (41D604)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 2F-3R, 1", PK5 (445-00X-5PK)
- Westward Screwdriver Bits