Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4", PK5
Mfr # 40L655
Zoro # G5184986
product price: $1.35
/pk 5, $0.27/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L655
- Zoro # G5184986
- UPC # 190735827147
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Shank Size | 1/4" |
Point Size | #1 |
Overall Length | 1-1/4" |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | Bit Holder |
Item | Insert Bit |
Finish | Unfinished |
Shop By | Closeouts |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Bag/Tote, MTB Tool Bag Blue, Blue, Nylon Fabric (MTB-BLU)
- GERBER Locking Pocket Knife, Serrated, 3 In Blade (22-48443)
- METABO Small Canvas Tool Bag (657006000)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- WESTWARD Drywall Bit, SAE, 1/4", Hex, #2, 1", PK5 (41D606)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L627)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 9/64", 1", PK5 (40L566)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L611)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L636)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (40L598)
- EAZYPOWER Tee Star Hex Bit, Size T25, 3" (32308/B)
- Westward Screwdriver Bits