Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", #2, 1, S2 Steel, PK5
Mfr # 38RW14
Zoro # G1860087
product price: $4.99
/pk 5, $1.00/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RW14
- Zoro # G1860087
- UPC # 190735820780
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 1" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Material | S2 Steel |
Description
With this Westward 38RW14 Torsion Bit, you will be able to drive screws with ease. It is made of S2 steel and comes in a pack of 5. This insert bit features a #2 point size and an overall length of 1 in. Made of S2 steel, the screwdriver bit has a hex shank size of 1/4". It also has a Phillips style tip and fits into standard sockets. The torsion bit is compatible with most electric drivers and power drills. If you are looking for reliable screwdriver bits that can handle even the toughest jobs, then look no further than this Westward Insert Bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt 3/4X3-1/4X6 - .015Cr (78050006)
- STANLEY Stanley 10-189C Self Retracting Safety Blade Utility Knife (10-189C)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-7'9-1/2)
- OTC Tire Spoon Holding Pliers (5732)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L623)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #2 (38RV99)
- WESTWARD Torsion Bit, 1/4", Torx, T25, 2", PK50 (40L669)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #3, 2" (38RW03)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L573)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (40L601)
- APEX TOOL GROUP Bit Holder, 1/4", 7/16", 2-3/4" (488-1PK)
- Westward Screwdriver Bits