Shop All Screwdriver Bits
Westward
Torsion Bit, 1/4", Square Recess, #3, 1", PK5
Mfr # 40L584
Zoro # G5052826
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Square Recess
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 40L584
- Zoro # G5052826
- UPC # 190735826447
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | #3 |
Bit Length | 1" |
Details
Application - Tools | Impact |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Natural |
Impact Rated | Yes |
Item | Insert Bit |
SAE or Metric | SAE |
Shop By | Closeouts |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Square Recess, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Natural, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 3/4" X 8" - Spline (202-12-14)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Tubular Roll (SQ-5-24)
- OSG Spiral Point Tap, Plug 3 Flutes (1771601)
- HHIP 1" 3/4-10 T-Slot Nut (3903-1223)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (40L559)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L663)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (40L587)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L615)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L612)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (40L605)
- EAZYPOWER Spanner Insert Bit Set, 4 pcs. (73270/B)
- Westward Screwdrivers and Nutdrivers