Shop All Screwdriver Bits
Westward
Torsion Bit, 1/4", Square Recess, #2, 2", PK5
Mfr # 40L652
Zoro # G5053377
product price: $11.59
/pk 5, $2.32/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Square Recess
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L652
- Zoro # G5053377
- UPC # 190735827116
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Point Size | #2 |
Shank Size | 1/4" |
Details
Application - Tools | Impact |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Finish | Natural |
Item | Power Bit |
SAE or Metric | SAE |
Material | S2 Steel |
Description
The Westward 40L652 Power Bit is a great tool for a variety of tasks. This power bit has a hex shank, which allows you to use it with an electric drill or driver. It is designed to fit square recess fasteners and works well with #2 screws. The 1/4" hex shank size gives you more torque than regular screwdriver bits, so you can do your job quickly and efficiently. Made of S2 steel, the power bit has two inches in length and features a natural finish. The Westward 40L652 Power Bit will help you complete your project on time and with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 16 Piece Punch And Chisel Set (D058203)
- MAKITA Dust Bag Assembly, 9401 (122297-2)
- STARRETT 5/8" Diamond Grit Hole Saw (KD0058-N)
- PROTO 1/4" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4712MCF)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L627)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (40L571)
- WESTWARD Square Torsion Bit, No 3, 2 In, PK50 (40L654)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (41D604)
- WESTWARD Magnetic Power Bit, #2 Fastening Tool Tip Size, 2 in Overall Bit Lg, 1/4 in Hex Shank, SAE, 2 Pack (40L614)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T20 (38RW06)
- VEGA Slotted Bit Finder 16 (16-20) x 3-7/8 (BBF16)
- Westward Screwdrivers and Nutdrivers