Shop All Wrench Parts
Westward
Torque Wrench Repair Kit, 3/8 In Dr
Mfr # 4RYK4
Zoro # G1653084
original price:
$12.15
10% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torque Wrench No. 4RYK7
- Type 3/8 in Drive
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4RYK4
- Zoro # G1653084
- UPC # 190735857410
- Country of Origin Taiwan, Province of China
- Category Wrench Parts
Details
Item | Torque Wrench Repair Kit |
For Use With | Torque Wrench No. 4RYK7 |
Type | 3/8 in Drive |
Impact Rated | No |
Description
Torque Wrench Repair Kit, For Use With Grainger Item Number 4RYK7, Type 3/8 in Drive, For Use With Torque Wrench No. 4RYK7, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M16 x 1.5 D6 4 Flt. Bottom Metric Hand Tap (027786AS)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1205)
- OSG Spiral Point Tap Plug, 2 Flutes (2884401)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J76)
- WESTWARD Repl Spring, For 14 In Pipe Wrench (31D052)
- WESTWARD Repl Knurl, For 14 In Pipe Wrench (31D059)
- WESTWARD Repl Hook Jaw, For 24 In Pipe Wrench (31D047)
- WESTWARD Repl Spring, For 24 In Pipe Wrench (31D054)
- WESTWARD Repl Heel Jaw/Pin, For 36 In Pipe Wrench (31D069)
- WESTWARD Repl Heel Jaw/Pin, For 10 In Pipe Wrench (31D064)
- RIDGID Dies, Univ 1/2-3/4 Bspt (66665)
- Westward Hand Tool Parts