Shop All Wrench Parts
Westward
Torque Wrench Repair Kit, 3/4 In Dr
Mfr # 4RYK6
Zoro # G2557195
original price:
$35.15
6% off
new price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torque Wrench No. 4RYK3
- Type 3/4 in Drive
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4RYK6
- Zoro # G2557195
- UPC # 190735857434
- Country of Origin Taiwan, Province of China
- Category Wrench Parts
Details
Item | Torque Wrench Repair Kit |
For Use With | Torque Wrench No. 4RYK3 |
Type | 3/4 in Drive |
Impact Rated | No |
Description
Torque Wrench Repair Kit, For Use With Grainger Item Number 4RYK3, Type 3/4 in Drive, For Use With Torque Wrench No. 4RYK3, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/2 In. X 6.0 In. Hex End T-Handle With Proguard, Tagged And Barcoded (45216)
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/2 (C20723)
- WESTWARD Silver/Deming Drill, 1 1/2,118 Deg (6WUZ5)
- WESTWARD Repl Heel Jaw/Pin, For 36 In Pipe Wrench (31D069)
- WESTWARD Jaw Inserts, 4-1/2 In, For 10D691, PR (10D762)
- WESTWARD Repl Hook Jaw, For 14 In Pipe Wrench (31D045)
- WESTWARD Jaw Inserts, 5-1/2 In, For 10D712, PR (10D760)
- WESTWARD Repl Heel Jaw/Pin, For 12 In Pipe Wrench (31D065)
- WESTWARD Torque Wrench Repair Kit, 3/8 In Dr (4RYK4)
- RIDGID Spring, 89530 (89530)
- Westward Wrench Parts