Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Round Ratchet, 3/8in.
Mfr # 19ZC57
Zoro # G8644167
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square Ratcheting
- Drive Size 9mm x 12mm
- Size 3/8 in
- Overall Length 2 in
- Max. Torque 178 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC57
- Zoro # G8644167
- UPC # 190735746271
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 3/8 in |
Overall Length | 2 in |
Head Size | 3/8" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Square Ratcheting |
Max. Torque | 178 ft-lb |
Number of Points | 4 |
Offset | 0 Degrees |
For Use With | 6PAF7 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Finish | Satin |
Measurement Type | SAE/Metric |
Nonsparking | No |
Interchangeable Head Type | Square Ratcheting |
Reversing | Yes |
Head Offset Angle | 0 Degrees |
Compatible Mfg. Model Number | WEC3-135BN, WEC2-030BN, WEC4-135BN |
Insulated | No |
Maximum Torque | 99 ft-lb |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 3/8 in, Overall Length 2 in, Maximum Torque 99 ft-lb, 0 Degrees , Square Ratcheting, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (5-Piece) Spiral Flute Screw Extractor Kit (155120BLUE)
- WESTWARD Jobber Drill Set, Parabolic, 15 PC, HSS (5UDN7)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 22mm (1222MSC)
- STYLELINE SOFT SANDERS 16" 6pc SET (SL0704)
- WESTWARD Torque Wrench Head, Open End, 13mm (19ZC69)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC59)
- WESTWARD Torque Wrench Head, Open End, 14mm (19ZC70)
- WESTWARD Torque Multiplier, 1/2x3/4,1000 ft.-lb. (5WFP2)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC96)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC73)
- PIT POSSE Pit Posse PP2646R63 6.3 mm Spoke Torque Wrench Replacment Head (PP2646R63)
- Westward Torque Wrenches