Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Round Ratchet, 1/2in.
Mfr # 19ZC59
Zoro # G8644185
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square Ratcheting
- Drive Size 14mm x 18mm
- Size 1/2 in
- Overall Length 2 13/16 in
- Max. Torque 453 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC59
- Zoro # G8644185
- UPC # 190735746295
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm |
Size | 1/2 in |
Overall Length | 2 13/16 in |
Head Size | 1/2" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Square Ratcheting |
Max. Torque | 453 ft-lb |
Number of Points | 4 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | 6PAF9, 6PAG0 |
Material | Alloy Steel, Plastic |
Compatible Mfg. Model Number | WEC4-200BN, WEC4-340BN |
Finish | Satin |
Insulated | No |
Head Offset Angle | 0 Degrees |
Reversing | Yes |
Nonsparking | No |
Maximum Torque | 250 ft-lb |
Interchangeable Head Type | Square Ratcheting |
Measurement Type | SAE/Metric |
Description
Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 1/2 in, Overall Length 2 13/16 in, Maximum Torque 250 ft-lb, 0 Degrees , Square Ratcheting, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21066414GR)
- DRILL AMERICA m11x1.75 HSS Metric Hand Tap (DWTSMT11X1.75)
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-10' 4)
- IGAGING EZ View DRO, 36" - 35-736-P+ (35-736-P+)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- WESTWARD Torque Wrench Head, Open End, 13mm (19ZC69)
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. (5WFP1)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC75)
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZD07)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC92)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- Westward Torque Wrench Accessories