Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Open End, 8mm
Mfr # 19ZC64
Zoro # G8644237
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 9mm x 12mm
- Size 8 mm
- Overall Length 1 1/2 in
- Max. Torque 10 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC64
- Zoro # G8644237
- UPC # 190735746349
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 8 mm |
Overall Length | 1 1/2 in |
Head Size | 8mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 10 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | 6PAF6 |
Material | Alloy Steel, Plastic |
Finish | Satin |
Reversing | No |
Nonsparking | No |
Compatible Mfg. Model Number | WEC2-030BN, WEC3-135BN, WEC4-135BN |
Head Offset Angle | 0 Degrees |
Measurement Type | SAE/Metric |
Interchangeable Head Type | Open End |
Insulated | No |
Maximum Torque | 22 ft-lb |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 8 mm, Overall Length 1 1/2 in, Maximum Torque 22 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 97.625-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (530445)
- WIHA Classic Grip Pliers and Cutters Tray 8pc (34682)
- DAYTON Arbor Press, 10-3/8" Swing, 15-1/8" H (467L16)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW6)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- WESTWARD Torque Wrench Head, Open End, 14mm (19ZC70)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC96)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZD06)
- WESTWARD Torque Wrench Head, Open End, 10mm (19ZC66)
- BETA Ring Wrench for Torque Bar, 30mm (006520030)
- Westward Torque Wrenches