Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Open End, 19mm
Mfr # 19ZC96
Zoro # G8644553
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 14mm x 18mm
- Size 19 mm
- Overall Length 2 3/8 in
- Max. Torque 111 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC96
- Zoro # G8644553
- UPC # 190735746660
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm |
Size | 19 mm |
Overall Length | 2 3/8 in |
Head Size | 19mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 111 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | 6PAF9 |
Material | Alloy Steel, Plastic |
Head Offset Angle | 0 Degrees |
Insulated | No |
Interchangeable Head Type | Open End |
Nonsparking | No |
Compatible Mfg. Model Number | WEC4-200BN, WEC4-340BN |
Reversing | No |
Measurement Type | SAE/Metric |
Maximum Torque | 147 ft-lb |
Finish | Satin |
Description
Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 19 mm, Overall Length 2 3/8 in, Maximum Torque 147 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tilt Machine Vise, 1-3/4 Deep, 5 in Open (11803)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 1/16-12 UN (MS16142-12R)
- DAYTON Cap Cover and Spring (963623100)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN35/64)
- WESTWARD Torque Wrench Head, Box End, 22mm (19ZC89)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC75)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 600 Lb In., 3/8" Drive (PRED2F600HM)
- Westward Torque Wrench Accessories