Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Open End, 18mm
Mfr # 19ZC95
Zoro # G8644544
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 14mm x 18mm
- Size 18 mm
- Overall Length 2 3/8 in
- Max. Torque 94 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC95
- Zoro # G8644544
- UPC # 190735746653
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm |
Size | 18 mm |
Overall Length | 2 3/8 in |
Head Size | 18mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 94 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | 6PAF9 |
Material | Alloy Steel, Plastic |
Nonsparking | No |
Maximum Torque | 147 ft-lb |
Head Offset Angle | 0 Degrees |
Reversing | No |
Measurement Type | SAE/Metric |
Interchangeable Head Type | Open End |
Finish | Satin |
Compatible Mfg. Model Number | WEC4-200BN, WEC4-340BN |
Insulated | No |
Description
Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 18 mm, Overall Length 2 3/8 in, Maximum Torque 147 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Smart Anglecube Digital Protractor - 35-2268 (35-2268)
- OTC 3/4 in Drive, 3-1/8" 8 pt SAE Socket, 8 Points (1935)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 15mm 6 pt Metric Socket, 6 Points (41711)
- CHAMPION CUTTING TOOL 5/8in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT7-5/8)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZC86)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC96)
- WESTWARD Torque Wrench Head, Open End, 10mm (19ZC66)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- JB INDUSTRIES Eccentric Cone, Steel (T30600)
- Westward Torque Wrench Accessories