Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Open End, 18mm
Mfr # 19ZC74
Zoro # G8644334
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 9mm x 12mm
- Size 18 mm
- Overall Length 1 13/16 in
- Max. Torque 94 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC74
- Zoro # G8644334
- UPC # 190735746448
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 18 mm |
Overall Length | 1 13/16 in |
Head Size | 18mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 94 ft-lb |
Offset | 0 Degrees |
For Use With | 6PAF7 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Compatible Mfg. Model Number | WEC3-135BN, WEC2-030BN, WEC4-135BN |
Interchangeable Head Type | Open End |
Head Offset Angle | 0 Degrees |
Reversing | No |
Maximum Torque | 99 ft-lb |
Measurement Type | SAE/Metric |
Insulated | No |
Finish | Satin |
Nonsparking | No |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 18 mm, Overall Length 1 13/16 in, Maximum Torque 99 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-5/8" Triple Square SAE Socket, 12 Points (J5552)
- DRILL AMERICA 8-32 Carbon Steel Bottoming Hand Tap (DWTB8-32)
- METABO Grinding Extraction Hood (626732000)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YU22)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC95)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC75)
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. (5WFP1)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC59)
- WESTWARD Torque Multiplier, 1/2x3/4,1000 ft.-lb. (5WFP2)
- TORBAL Cap Torque Gauge, 44lbf.In (FSA5)
- Westward Torque Wrenches