Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Open End, 17mm
Mfr # 19ZC94
Zoro # G8644535
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 14mm x 18mm
- Size 17 mm
- Overall Length 2 5/16 in
- Max. Torque 81 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC94
- Zoro # G8644535
- UPC # 190735746646
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm |
Size | 17 mm |
Overall Length | 2 5/16 in |
Head Size | 17mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 81 ft-lb |
Offset | 0 Degrees |
For Use With | 6PAF9 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Compatible Mfg. Model Number | WEC4-200BN, WEC4-340BN |
Finish | Satin |
Interchangeable Head Type | Open End |
Nonsparking | No |
Reversing | No |
Head Offset Angle | 0 Degrees |
Maximum Torque | 147 ft-lb |
Insulated | No |
Measurement Type | SAE/Metric |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 17 mm, Overall Length 2 5/16 in, Maximum Torque 147 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Thin Replacement Blades for Kaizen Knives (10-Pack) (FC.KAIZENBLADETHIN)
- DRILL AMERICA #30 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD30L)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (51586D2B123910)
- MAYHEW 1982 Pneu .401 Shank Hammer (31982)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC73)
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZC87)
- WESTWARD Torque Wrench Head, Round Ratchet, 3/8in. (19ZC57)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZC86)
- WESTWARD Torque Wrench Head, Box End, 13mm (19ZD01)
- WESTWARD Torque Wrench Head, Open End, 14mm (19ZC70)
- STAHLWILLE TOOLS Open ended insert tool Size 17 mm Size of mount 14x18 mm (58214017)
- Westward Torque Wrenches