Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Open End, 15mm
Mfr # 19ZC92
Zoro # G8644517
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 14mm x 18mm
- Size 15 mm
- Overall Length 2 1/4 in
- Max. Torque 57 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC92
- Zoro # G8644517
- UPC # 190735746622
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm |
Size | 15 mm |
Overall Length | 2 1/4 in |
Head Size | 15mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 57 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | 6PAF9 |
Material | Alloy Steel, Plastic |
Reversing | No |
Head Offset Angle | 0 Degrees |
Nonsparking | No |
Interchangeable Head Type | Open End |
Insulated | No |
Maximum Torque | 147 ft-lb |
Measurement Type | SAE/Metric |
Compatible Mfg. Model Number | WEC4-200BN, WEC4-340BN |
Finish | Satin |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 15 mm, Overall Length 2 1/4 in, Maximum Torque 147 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coil/Flat Spring Assy, For 4CW42 Wrench (31640)
- WIHA TorxPlus® T-Handle IP25 (36472)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228ASD)
- STANLEY ENGINEERED FASTENING Tap Plug, 4 Flutes (8187-20)
- WESTWARD Torque Wrench Head, Box End, 22mm (19ZC89)
- WESTWARD Torque Wrench Head, Box End, 10mm (19ZC78)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZD06)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC74)
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. (5WFP1)
- WESTWARD Torque Wrench Head, Open End, 22mm (19ZC98)
- STAHLWILLE TOOLS Ring insert tool Size 36 mm Size of mount 14x18 mm (58224036)
- Westward Torque Wrench Accessories