Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Open End, 15mm
Mfr # 19ZC71
Zoro # G8644307
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 9mm x 12mm
- Size 15 mm
- Overall Length 1 3/4 in
- Max. Torque 57 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC71
- Zoro # G8644307
- UPC # 190735746417
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 15 mm |
Overall Length | 1 3/4 in |
Head Size | 15mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 57 ft-lb |
Offset | 0 Degrees |
For Use With | 6PAF7 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Finish | Satin |
Insulated | No |
Compatible Mfg. Model Number | WEC3-135BN, WEC2-030BN, WEC4-135BN |
Head Offset Angle | 0 Degrees |
Measurement Type | SAE/Metric |
Maximum Torque | 99 ft-lb |
Nonsparking | No |
Reversing | No |
Interchangeable Head Type | Open End |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 15 mm, Overall Length 1 3/4 in, Maximum Torque 99 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6778)
- DE-STA-CO Straight-Line Action Clamp (95030)
- KOMET Unisix Pack Of 10 Carbide Insert (W29 34030.048425 BK8425)
- MAYHEW 24-S Dom 31 Awl Bar (60147)
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZD07)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC58)
- WESTWARD Torque Wrench Head, Round Ratchet, 3/8in. (19ZC57)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- CAPRI TOOLS 30 mm Open End Torque Wrench Head, Metric (CP31210-M30O)
- Westward Torque Wrenches