Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Open End, 14mm
Mfr # 19ZC70
Zoro # G8644291
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 9mm x 12mm
- Size 14 mm
- Overall Length 1 3/4 in
- Max. Torque 47 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC70
- Zoro # G8644291
- UPC # 190735746400
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 14 mm |
Overall Length | 1 3/4 in |
Head Size | 14mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 47 ft-lb |
Offset | 0 Degrees |
For Use With | 6PAF7 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Finish | Satin |
Head Offset Angle | 0 Degrees |
Interchangeable Head Type | Open End |
Compatible Mfg. Model Number | WEC3-135BN, WEC2-030BN, WEC4-135BN |
Maximum Torque | 99 ft-lb |
Measurement Type | SAE/Metric |
Insulated | No |
Nonsparking | No |
Reversing | No |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 14 mm, Overall Length 1 3/4 in, Maximum Torque 99 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8-24 Arbor Screw For 3/4" Shell End Mill Holder (3900-0764)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70267)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 8 (3408)
- CRAFTSMAN 3/8 in Drive, Metric Crowfoot Wrench Set Crowfoot, Polished chrome (CMMT12053LZ)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZC86)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC75)
- WESTWARD Torque Wrench Head, Box End, 22mm (19ZC89)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC58)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT4NMW)
- Westward Torque Wrench Accessories