Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Open End, 11mm
Mfr # 19ZC67
Zoro # G8644264
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 9mm x 12mm
- Size 11 mm
- Overall Length 1 5/8 in
- Max. Torque 24 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC67
- Zoro # G8644264
- UPC # 190735746370
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 11 mm |
Overall Length | 1 5/8 in |
Head Size | 11mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 24 ft-lb |
Offset | 0 Degrees |
For Use With | 6PAF7 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Maximum Torque | 99 ft-lb |
Interchangeable Head Type | Open End |
Reversing | No |
Compatible Mfg. Model Number | WEC3-135BN, WEC2-030BN, WEC4-135BN |
Nonsparking | No |
Finish | Satin |
Measurement Type | SAE/Metric |
Insulated | No |
Head Offset Angle | 0 Degrees |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 11 mm, Overall Length 1 5/8 in, Maximum Torque 99 ft-lb, 0 Degrees , Open End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N132)
- KO-KEN Socket 27mm Surface 43mm 1/2 Sq. Drive (4410M-27)
- WESTWARD Drive Pin Punch, 3/16 In Tip, 5 1/4 In L (2AJD9)
- ARROW FASTENER 1 1/4" Titanium Metal Blade, 1PC (OSC202-1)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- WESTWARD Torque Wrench Head, Open End, 14mm (19ZC70)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC94)
- WESTWARD Torque Wrench Head, Open End, 22mm (19ZC98)
- STAHLWILLE TOOLS Open ended insert tool Size 24 mm Size of mount 14x18 mm (58214024)
- Westward Torque Wrenches