Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Box End, 22mm
Mfr # 19ZC89
Zoro # G8644483
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 9mm x 12mm
- Overall Length 2 in
- Max. Torque 193 ft-lb
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC89
- Zoro # G8644483
- UPC # 190735746592
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 22 mm |
Overall Length | 2 in |
Head Size | 22mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 193 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | 6PAF7 |
Material | Alloy Steel, Plastic |
Finish | Satin |
Compatible Mfg. Model Number | WEC3-135BN |
Maximum Torque | 99 ft-lb |
Interchangeable Head Type | 12-Point Box End |
Nonsparking | No |
Insulated | No |
Reversing | No |
Head Offset Angle | 0 Degrees |
Measurement Type | SAE/Metric |
Box End Type | 12-Point Box End |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 22 mm, Overall Length 2 in, Maximum Torque 99 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Half Round Double Cut Smooth File - Boxed (05059N)
- FROST CUTLERY STL Warrior Toothpick (SW-109IAB)
- DRILL AMERICA m10x1.5 Carbon Steel Hex Die (DWTMHX10X1.5)
- STANLEY Safety Cutter Safety Recessed, 6 1/8 in L (STHT10360)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC95)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC94)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- WESTWARD Torque Multiplier, 1/2x3/4,1000 ft.-lb. (5WFP2)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZC86)
- STAHLWILLE TOOLS Ring insert tool Size 36 mm Size of mount 22x28 mm (58221036)
- Westward Torque Wrenches