Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Box End, 19mm
Mfr # 19ZC87
Zoro # G8644465
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 9mm x 12mm
- Size 19 mm
- Overall Length 1 15/16 in
- Max. Torque 193 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC87
- Zoro # G8644465
- UPC # 190735746578
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 19 mm |
Overall Length | 1 15/16 in |
Head Size | 19mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 193 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | 6PAF7 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Finish | Satin |
Interchangeable Head Type | 12-Point Box End |
Compatible Mfg. Model Number | WEC3-135BN, WEC2-030BN, WEC4-135BN |
Maximum Torque | 99 ft-lb |
Box End Type | 12-Point Box End |
Measurement Type | SAE/Metric |
Nonsparking | No |
Reversing | No |
Insulated | No |
Head Offset Angle | 0 Degrees |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 19 mm, Overall Length 1 15/16 in, Maximum Torque 99 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 1/2"-Spline (JSCV16)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 13mm (80135D)
- SUNEX 1/4 Heavy Duty Air Die Grinder w/5 Extension, 20000 RPM, 4 CFM, 1/4 NPT Inlet (PT2440)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- WESTWARD Torque Wrench Head, Box End, 10mm (19ZC78)
- WESTWARD Torque Wrench Head, Box End, 12mm (19ZC80)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC74)
- WESTWARD Torque Multiplier, 1/2x3/4,1000 ft.-lb. (5WFP2)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- Westward Torque Wrench Accessories