Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Box End, 18mm
Mfr # 19ZD06
Zoro # G8644641
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 14mm x 18mm
- Size 18 mm
- Overall Length 2 1/2 in
- Max. Torque 170 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZD06
- Zoro # G8644641
- UPC # 190735746752
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm |
Size | 18 mm |
Overall Length | 2 1/2 in |
Head Size | 18mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 170 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | 6PAG0 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Nonsparking | No |
Insulated | No |
Compatible Mfg. Model Number | WEC4-340BN, WEC4-200BN |
Maximum Torque | 250 ft-lb |
Finish | Satin |
Measurement Type | SAE/Metric |
Box End Type | 12-Point Box End |
Head Offset Angle | 0 Degrees |
Reversing | No |
Interchangeable Head Type | 12-Point Box End |
Description
Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 18 mm, Overall Length 2 1/2 in, Maximum Torque 250 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Tool Set, 7-Piece (9421R)
- SUNEX SKT 1/2" DR 9/16" FEMALE SOCKET IMP (SU218FP)
- OSG Spiral Point Tap, Plug 3 Flutes (2840808)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC95)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZC86)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- WESTWARD Torque Wrench Head, Open End, 14mm (19ZC70)
- WESTWARD Torque Wrench Head, Open End, 24mm (19ZC99)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- Westward Torque Wrenches