Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Box End, 17mm
Mfr # 19ZD05
Zoro # G8644632
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 14mm x 18mm
- Size 17 mm
- Overall Length 2 1/2 in
- Max. Torque 148 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZD05
- Zoro # G8644632
- UPC # 190735746745
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm |
Size | 17 mm |
Overall Length | 2 1/2 in |
Head Size | 17mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 148 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | 6PAG0 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Box End Type | 12-Point Box End |
Insulated | No |
Measurement Type | SAE/Metric |
Finish | Satin |
Reversing | No |
Interchangeable Head Type | 12-Point Box End |
Head Offset Angle | 0 Degrees |
Maximum Torque | 250 ft-lb |
Compatible Mfg. Model Number | WEC4-340BN, WEC4-200BN |
Nonsparking | No |
Description
Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 17 mm, Overall Length 2 1/2 in, Maximum Torque 250 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-3/8-12UNF (402985)
- KRAFT TOOL Blade for Drywall Taper, Right Hand, SS (DC401-06)
- KLEIN TOOLS 11/32-Inch Nut Driver 6-Inch Hollow Shaft (646-11/32)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3/4" (DWDN1/64)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- WESTWARD Torque Wrench Head, Open End, 10mm (19ZC66)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZD06)
- WESTWARD Torque Multiplier, 1/2x3/4,1000 ft.-lb. (5WFP2)
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZD07)
- WESTWARD Torque Wrench Head, Open End, 14mm (19ZC70)
- KD TOOLS Electronic Torque Wrench 25.1,250.8 Ft/Lbs, 1/2" Drive (KDT85077)
- Westward Torque Wrench Accessories