Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Box End, 16mm
Mfr # 19ZC84
Zoro # G8644431
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 9mm x 12mm
- Size 16 mm
- Overall Length 1 7/8 in
- Max. Torque 129 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC84
- Zoro # G8644431
- UPC # 190735746547
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 16 mm |
Overall Length | 1 7/8 in |
Head Size | 16mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 129 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | 6PAF7 |
Material | Alloy Steel, Plastic |
Insulated | No |
Reversing | No |
Compatible Mfg. Model Number | WEC3-135BN, WEC2-030BN, WEC4-135BN |
Head Offset Angle | 0 Degrees |
Measurement Type | SAE/Metric |
Interchangeable Head Type | 12-Point Box End |
Finish | Satin |
Box End Type | 12-Point Box End |
Maximum Torque | 99 ft-lb |
Nonsparking | No |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 16 mm, Overall Length 1 7/8 in, Maximum Torque 99 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Ball End Hex L-Key (KLX72375)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- AVK Insert Installation Tool, 3/8-16, Steel (AKPT6P616)
- SPEEDAIRE Air Impact Wrench, Thru Hole, 2100 rpm (45NW57)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC58)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC92)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC96)
- WESTWARD Torque Wrench Head, Open End, 24mm (19ZC99)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- Westward Torque Wrenches