Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Box End, 15mm
Mfr # 19ZC83
Zoro # G8644422
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 9mm x 12mm
- Size 15 mm
- Overall Length 1 13/16 in
- Max. Torque 111 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC83
- Zoro # G8644422
- UPC # 190735746530
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 15 mm |
Overall Length | 1 13/16 in |
Head Size | 15mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 111 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | 6PAF7 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Reversing | No |
Compatible Mfg. Model Number | WEC3-135BN, WEC2-030BN, WEC4-135BN |
Interchangeable Head Type | 12-Point Box End |
Finish | Satin |
Box End Type | 12-Point Box End |
Head Offset Angle | 0 Degrees |
Measurement Type | SAE/Metric |
Insulated | No |
Nonsparking | No |
Maximum Torque | 99 ft-lb |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 15 mm, Overall Length 1 13/16 in, Maximum Torque 99 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6" 7A Dual Action Polisher (240053)
- HYDE Vacuum Hand Sander Kit, 6 Pc, Pole Adapter (09170)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Tap Set (T/A54152)
- IRWIN Chalk 6Oz Blue Permstain (4935518)
- WESTWARD Torque Wrench Head, Box End, 10mm (19ZC78)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZD06)
- WESTWARD Torque Wrench Head, Box End, 12mm (19ZC80)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC96)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC94)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC58)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 3/8in (809505)
- Westward Torque Wrench Accessories