Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Box End, 14mm
Mfr # 19ZC82
Zoro # G8644413
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 9mm x 12mm
- Size 14 mm
- Overall Length 1 13/16 in
- Max. Torque 94 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC82
- Zoro # G8644413
- UPC # 190735746523
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 14 mm |
Overall Length | 1 13/16 in |
Head Size | 14mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 94 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | 6PAF7 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Finish | Satin |
Interchangeable Head Type | 12-Point Box End |
Head Offset Angle | 0 Degrees |
Reversing | No |
Compatible Mfg. Model Number | WEC3-135BN, WEC2-030BN, WEC4-135BN |
Measurement Type | SAE/Metric |
Nonsparking | No |
Insulated | No |
Box End Type | 12-Point Box End |
Maximum Torque | 99 ft-lb |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 14 mm, Overall Length 1 13/16 in, Maximum Torque 99 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- SMITHS 2-Step Adjustable Sharpener (50917)
- LYNDEX-NIKKEN Collet Chuck, CAT40, ER16, Project 3.500in (C4007-0016-3.50)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- WESTWARD Torque Wrench Head, Open End, 10mm (19ZC66)
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZD07)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- WESTWARD Torque Wrench Head, Box End, 10mm (19ZC78)
- WESTWARD Torque Multiplier, 1/2x3/4,1000 ft.-lb. (5WFP2)
- WILLIAMS Torque Wrench Head, 1/2 Inch Dr, Square Ratcheting, SAE (QXD16A)
- Westward Torque Wrenches