Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Box End, 13mm
Mfr # 19ZD01
Zoro # G8644596
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 14mm x 18mm
- Size 13 mm
- Overall Length 2 7/16 in
- Max. Torque 80 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZD01
- Zoro # G8644596
- UPC # 190735746707
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm |
Size | 13 mm |
Overall Length | 2 7/16 in |
Head Size | 13mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 80 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | 6PAF9 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Nonsparking | No |
Insulated | No |
Measurement Type | SAE/Metric |
Reversing | No |
Box End Type | 12-Point Box End |
Finish | Satin |
Head Offset Angle | 0 Degrees |
Interchangeable Head Type | 12-Point Box End |
Compatible Mfg. Model Number | WEC4-200BN, WEC4-340BN |
Maximum Torque | 147 ft-lb |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 13 mm, Overall Length 2 7/16 in, Maximum Torque 147 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" x 24" Belt Sander, Variable Speed (9404)
- WIHA Precision Hex Screwdriver 3 mm Round (26334)
- GREY PNEUMATIC 3/8" Drive Metric, 13 pcs (1213MG)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8% (M42) RHS/RHC 5/8 (50082)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZD06)
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. (5WFP1)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC95)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC92)
- WESTWARD Torque Wrench Head, Open End, 22mm (19ZC98)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- TENG TOOLS 3892AG3RK Repair Kit For 3892AG-E3 3/8" Drive Torque W (3892AG3RK)
- Westward Torque Wrench Accessories