Shop All Torque Wrench Accessories
Westward
Torque Wrench Head, Box End, 12mm
Mfr # 19ZC80
Zoro # G8644395
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 9mm x 12mm
- Size 12 mm
- Overall Length 1 3/4 in
- Max. Torque 66 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19ZC80
- Zoro # G8644395
- UPC # 190735746509
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 12 mm |
Overall Length | 1 3/4 in |
Head Size | 12mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 66 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | 6PAF7 |
Head Material | Alloy Steel |
Material | Alloy Steel, Plastic |
Interchangeable Head Type | 12-Point Box End |
Head Offset Angle | 0 Degrees |
Nonsparking | No |
Measurement Type | SAE/Metric |
Insulated | No |
Box End Type | 12-Point Box End |
Compatible Mfg. Model Number | WEC3-135BN, WEC2-030BN, WEC4-135BN |
Reversing | No |
Finish | Satin |
Maximum Torque | 99 ft-lb |
Shop By | Closeouts |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 12 mm, Overall Length 1 3/4 in, Maximum Torque 99 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Plastic, Satin, SAE/Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 2-5/16" (84225)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 1/8 in Round (A130-3)
- DRILLCO 6-32, NITRO SPIRAL POINT TAPS - 2100N (21N006CP)
- PROSKIT Inch and Metric Socket Set (900-194)
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC75)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- WESTWARD Torque Wrench Head, Open End, 10mm (19ZC66)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC94)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- WRIGHT TOOL Renewal Kit 1/2" Dr Torque Wrench Renewa (96-500-8RKTONY)
- Westward Torque Wrenches