Shop All Micrometer Torque Wrenches
This Product is Discontinued
Westward
Torque Wrench, 2 ft.-lb., 120-600 ft.-lb. (Discontinued)
Mfr # 6PAJ2
Zoro # G4466244
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 41 1/2 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6PAJ2
- Zoro # G4466244
- UPC # 190735885628
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 41 1/2 in |
Description
Micrometer Torque Wrench, Foot-Pound, Drive Size 3/4 in, Torque Range 120 ft-lb to 600 ft-lb, Torque Increments 2 ft-lb, Primary Scale Minimum Torque 120 ft-lb, Primary Scale Maximum Torque 600 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.