Shop All Torque Sticks
Westward
Torque Socket, 7/8 In, 120 Ft-Lbs
Mfr # 2HLD2
Zoro # G2975445
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Impact Wrenches
- Drive Size (In.) 1/2 in
- Size 7/8 in
- Torque (Foot-Pounds) 120
- Working Torque (Newton Meter) 160 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2HLD2
- Zoro # G2975445
- UPC # 190735796221
- Country of Origin China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 1/2 in |
Size | 7/8 in |
Length (In.) | 10 in |
Drive Size | 1/2 in |
Overall Length | 10 in |
Details
Item | Torque Socket |
For Use With | Impact Wrenches |
Torque (Foot-Pounds) | 120 |
Working Torque (Newton Meter) | 160 N-m |
Color | White |
Material | Steel |
Number of Pieces | 1 |
Socket Type | Extension |
Working Torque | 120 ft-lb |
Description
Torque Socket, Socket Type Extension, Drive Size 1/2 in, Color White, Working Torque 120 ft-lb, Working Torque (Newton Meter) 160 N-m, For Use With Impact Wrenches, Material Steel, Overall Length 10 in, Size 7/8 in, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Gasket, 519Sd (519SD)
- BLUE SEA SYSTEMS Blue Sea 4150 WeatherDeck Toggle Switches (4150)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P998)
- APEX TOOL GROUP Roller Seat With Mag. Trays (86994)
- EKLIND T20 Power-T Torx Key 6" Arm (68620)
- TIGER TOOL Axle Nut Socket, 3-3/4" 6 Point (18137)
- PROTO TORQUE ADAPTER 3/8DR 3/4 (POJ5124)
- CTA MANUFACTURING Bmw Flywheel Mount Bolt Socket (3759)
- LISLE Cage Bolt Socket, 1-1/16" (49040)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (42015)
- SUNEX Wheel Protector Impact Socket Set mm, 3Pc (2842)
- Westward Torque Sticks