Shop All Torque Wrench Accessories
Westward
Torque Multiplier, 3/4x1,2000 ft.-lb.
Mfr # 5WFP1
Zoro # G2242317
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 3/4 in
- Calibration Certificate Included No
- Gear System Single Stage Planetary
- Antibacklash Device Not Included
- Reaction System Reaction Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5WFP1
- Zoro # G2242317
- UPC # 190735879986
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Overall Length | 19 3/4 in |
Handle Length | 12 13/64 in |
Head Dia. | 3/4 in F x 1 in M |
Overall Height | 4 5/16 in |
Overall Width | 3 23/32 in |
Description
This Westward 5WFP1 Torque Multiplier is a must-have tool for your torque wrench. It helps you achieve the maximum amount of torque with less effort. The torque multiplier has an overall length of 19 3/4 in., with a head diameter of 3/4 x 1 in. and gear system of single stage planetary. This allows you to adjust your torque settings quickly and easily, using just one hand on the handle. The male output square drive is 1 in., allowing it to be used with most standard sockets and accessories available today. If you are looking for a reliable way to increase the torque on your wrench, this Westward Torque Multiplier will meet all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short (51912)
- MIDWEST FASTENER Ivory Colored Plastic Click Rotary Dimmer Knobs 6PK (77982)
- MIDWEST FASTENER Plastic Bolt Gauge, Metric & Standard 5PK (53168)
- OSG Spiral Flute Tap, 5/8"-11, Plug, UNC, 4 Flutes, Bright (1299200)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- WESTWARD Torque Wrench Head, Box End, 12mm (19ZC80)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZC86)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC94)
- WESTWARD Torque Wrench Head, Box End, 17mm (19ZC85)
- WESTWARD Torque Wrench Head, Box End, 22mm (19ZC89)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- Westward Torque Wrench Accessories