Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Utility Cart, 7-Drawers, Powder Coated Red, 36" W x 22" D x 39" H
Mfr # 55NJ78
Zoro # G4071508
product price: $820.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$820.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Red
- Width 36 in
- Depth 22 in
- Height 39-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 55NJ78
- Zoro # G4071508
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 36 in |
Depth | 22 in |
Height | 39-1/4 in |
Overall Height | 39 1/4 in |
Overall Width | 36 1/4 in |
Overall Depth | 22 1/8 in |
Overall Dimensions | 36 1/4 in x 22 1/8 in x 39 1/4 in |
Description
Tool Utility Cart, Heavy Duty, Width 36 13/64 in, Depth 22 1/8 in, Height 39 1/4 in, Number of Drawers 7, Color Red, Drawer Color Red, Drawer Capacity 200 lb, Drawer Slides Ball Bearing, Finish Powder Coated, Locking System Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Bit Holder, 1/4 x 1/4 Mag Square Drive B (M1HC416SK2)
- KO-KEN Socket 23mm 6 Point 77mm 1/2 Sq. Drive (4300M-23)
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- SUNEX 1/2" Dr. Impact Extension Set (2500)
- WESTWARD WESTWARD Top Chest, 5-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 21" H (53RH47)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE53)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H (49NR91)
- WESTWARD WESTWARD Top Chest, 7-Drawers, Powder Coated Red, 26" W x 12" D x 16" H (48RJ71)
- WESTWARD WESTWARD Rolling Cabinet Kit, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 68.5" H (361LN3)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- Westward Tool Chests & Cabinets