Shop All Tool Bags, Backpacks & Totes
Westward
Tool Tote, Black, Polyester, 23 Pockets
Mfr # 32PJ35
Zoro # G9100691
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Rigid Frame with Padded Handle
- Number of Inside Pockets 10
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32PJ35
- Zoro # G9100691
- UPC # 190735812303
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 8 in |
Width | 23 in |
Height | 10 in |
Overall Depth | 8 in |
Interior Dimensions | 8 in L x 22 3/4 W x 10 in H |
Shoulder Strap Length | 53 in |
Shoulder Strap Width | 1 1/2 in |
Description
Tool Tote, Bag Style Tool Tote, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 10 in, Overall Depth 8 in, Overall Width 23 in, Reinforced Bottom Yes, Color Black, Shape Rectangle, Drain Holes No, Features Rigid Frame with Padded Handle, Includes Laptop Pocket No, Interior Dimensions 8 in L x 22 3/4 W x 10 in H, Machine Washable No, Material Weight 600 den, Number of Handles 1, Number of Inside Pockets 10, Number of Outside Pockets 13, Number of Pockets 23
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Pipe Belt Finisher (14360)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-13"Thrd, 1-3/8" dia. (SSBK-047)
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 12-Point Socket (SHD03205)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2" Standard Length, Impact Socket (D020364)
- WESTWARD Flat, Zippered Tool Bags, Black, Polyester, 3 Pockets (32PJ44)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- WESTWARD Tool Tote, Black, Polyester, 12 Pockets (32PJ32)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW41)
- WESTWARD Tool Bag: Polyester, 20 Pockets, Black, Polyester, 20 Pockets (53JW36)
- SUPER ANCHOR SAFETY Tool Bag, Silver, Polyester (6420)
- Westward Tool Bags, Backpacks & Totes