Shop All Tool Bags, Backpacks & Totes
Westward
Tool Tote, Black, Polyester, 18 Pockets
Mfr # 32PJ33
Zoro # G9100673
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Rotating Handle, End Pocket with Flap with Hook and Loop Closure
- Number of Inside Pockets 4
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32PJ33
- Zoro # G9100673
- UPC # 190735812280
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 12 in |
Length | 8 in |
Width | 12 in |
Overall Depth | 8-1/2 in |
Interior Dimensions | 8 in L x 12 in W x 12 in H |
Shoulder Strap Width | 1 1/2 in |
Shoulder Strap Length | 53 in |
Description
If you need a convenient and durable tool tote, the Westward 32PJ33 Tool Tote is just what you are looking for. With 18 pockets, including an end pocket with flap with hook and loop closure, this tool bag will keep your tools organised. The rotating handle makes it easy to carry around. It also has an open top closure for quick access to your tools. This tool bag has a black finish and is made of 600d polyester fabric. When it comes to durability and convenience, the Westward 32PJ33 Tool Tote provides you with all that you need in a tool bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setters, 3/8", 6" (79375)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A209)
- MILWAUKEE TOOL 2" TCT Annular Cutter 2" Depth (49-59-4200)
- BOSCH Oscillating Tool, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36B)
- WESTWARD Tool Bag: Polyester, 16 Pockets, Black, Polyester, 16 Pockets (53JW37)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (32PJ38)
- WESTWARD Tool Backpack, Black, Polyester, 19 Pockets (32PJ48)
- WESTWARD Unlined Bag, Black, Black, 600d Polyester, 1 Pockets (25F579)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- WESTWARD Tool Bag: Polyester, 20 Pockets, Black, Polyester, 20 Pockets (53JW36)
- WESTWARD Wide-Mouth Tool Bag, Tan, Canvas, 1 Pockets (53JW33)
- Westward Tool Bags, Backpacks & Totes