Shop All Tool Bags, Backpacks & Totes
Westward
Tool Tote, Black, Polyester, 12 Pockets
Mfr # 32PJ32
Zoro # G9100664
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Plastic Organizing Tray, Outside Pocket with Flap with Hook and Loop Closure
- Height 16 in
- Includes Plastic Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32PJ32
- Zoro # G9100664
- UPC # 190735812273
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 16 in |
Length | 8-1/2 in |
Overall Depth | 8-1/2 in |
Width | 8-1/2 in |
Shoulder Strap Length | 53 in |
Interior Dimensions | 8 in L x 8 in W X 16 in H |
Shoulder Strap Width | 1 1/2 in |
Description
Tool Tote, Bag Style Tool Tote, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 16 in, Overall Depth 8 1/2 in, Overall Width 8 1/2 in, Reinforced Bottom Yes, Color Black, Shape Square, Drain Holes No, Features Plastic Organizing Tray, Outside Pocket with Flap with Hook and Loop Closure, Includes Plastic Tray, Includes Laptop Pocket No, Interior Dimensions 8 in L x 8 in W X 16 in H, Machine Washable No, Material Weight 600 den, 1,680 den, Number of Handles 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Hammers Wood Handle 24 Oz Straight 15-1/4" Length (72278)
- SENCO Air Flooring Stapler, 16 ga. (SHF200)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- TEKTON #1 Phillips High-Torque Screwdriver (DHP31001)
- WESTWARD Rolling Tool Bag, Black, Polyester, 21 Pockets (32PJ39)
- WESTWARD Bucket Tool Organizer, Black, Plastic, 0 Pockets (38XX90)
- WESTWARD Roll Up Tool Bag, Black, Polyester, 34 Pockets (32PJ47)
- WESTWARD Flat, Zippered Tool Bags, Black/Red/White, Canvas, 3 Pockets (32PJ43)
- WESTWARD Bucket Tool Organizer, Black, Polyester, 55 Pockets (32PJ51)
- WESTWARD Tool Bag: Polyester, 16 Pockets, Black, Polyester, 16 Pockets (53JW37)
- DICKIES 16" Work Bag (57085)
- Westward Tool Bags, Backpacks & Totes