Shop All Tool Bags, Backpacks & Totes
Westward
Tool Tote, Black, Polyester, 11 Pockets
Mfr # 32PJ34
Zoro # G9100682
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Rotating Handle
- Number of Inside Pockets 3
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32PJ34
- Zoro # G9100682
- UPC # 190735812297
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 10 in |
Overall Depth | 8-1/4 in |
Length | 18-1/2 in |
Width | 19 in |
Shoulder Strap Length | 53 in |
Interior Dimensions | 7 1/2 in L x 18 1/2 in W x 9 1/2 in H |
Shoulder Strap Width | 1 1/2 in |
Description
The Westward 32PJ34 Tool Tote is the perfect solution for carrying your tools around. It has a rotating handle and an open top. The black tool tote also has 11 pockets, including two large ones that will fit most drills. This bag is made of 600d polyester, making it durable and easy to clean. It has a height of 10-1/4 in., length of 18-3/4 in., width of 19 in. and depth of 8 in. respectively. If you are looking for a tool tote that will carry all your tools with ease, then this Westward model is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Hammer Holster (602)
- SUNEX Internal Star Impact Socket T50 (2690S5)
- LANG TOOLS 1IN Face Gasket Scraper with Capped Handle (855-100)
- MILWAUKEE TOOL 9" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5790)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 11 Pockets (32PJ40)
- WESTWARD Bucket Tool Organizer, Black, Polyester, 55 Pockets (32PJ51)
- WESTWARD Bucket Tool Organizer, Gray, Polyester, 30 Pockets (32PJ50)
- WESTWARD Tool Bag: Polyester, 16 Pockets, Black, Polyester, 16 Pockets (53JW37)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW40)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- PROTO Spill Control Safe Bucket, Black, Nylon (JBUCK300LBZP)
- Westward Tool Bags, Backpacks & Totes