Shop All Tool Belts & Pouches
Westward
Tool Suspenders, Tool Belt Suspenders, Black; Blue; Gray, Polyester, 1 Pockets
Mfr # 5MZP3
Zoro # G2823633
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Suspenders
- Color Black; Blue; Gray
- Features Cell Phone Pocket with Hook-and-Loop Closure, Metal Snap Hook
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MZP3
- Zoro # G2823633
- UPC # 190735865866
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height | 19 in |
Waist Size | One Size Fits Most |
Depth | 2 in |
Width | 16 in |
Overall Width | 16 in |
Overall Length | 19 in |
Adjustable Length | 33 in to 44 in |
Suspender Chest Retaining Strap Width | 1 in |
Suspender Chest Retaining Strap Length | 8 1/2 in |
Description
Tool Belt Suspenders, Adjustable Length 33 in to 44 in, Adjustment Type Bite Clips, Color Black; Blue; Gray, Compatible with Grainger Part Number 5MZl1, 5MZL2, Features Cell Phone Pocket with Hook-and-Loop Closure, Metal Snap Hook, For Use With Aprons; Rigs, Includes Cell Phone Holder Yes, Includes Suspender Chest Retaining Strap Yes, Machine Washable No, Material Polyester, Number of Bite Clips 4, Number of Pockets 1, Number of Snap Hooks 0, Overall Length 19 in, Overall Width 16 in, Padded Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Steel Square, 6 x 4 5/16 In (20-6)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 4-Inch Round Shank (6844INS)
- EREM Tweezers Stainless Steel Mini-Point (M5S)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709)
- WESTWARD Tool Apron, Tool Apron, White, Canvas, 5 Pockets (5MZL4)
- WESTWARD Tool Pouch, Tool Pouch, Gold, Leather, 8 Pockets (6NE33)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 6 Pockets (5MZL6)
- WESTWARD Tool Pouch, Tool Belt, Black, Polyester, 5 Pockets (13T129)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 4 Pockets (5MZN0)
- WESTWARD Tool Pouch, Wrench Roll, Black, Polyester, 15 Pockets (32PJ46)
- CUSTOM LEATHERCRAFT Plier&Tool Holster (417)
- Westward Tool Belts & Pouches