Shop All Tool Belts & Pouches
Westward
Tool Pouch, Tool Pouch, Gold, Leather, 8 Pockets
Mfr # 6NE33
Zoro # G2528197
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Gold
- Features Two Leather Hammer Loops
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NE33
- Zoro # G2528197
- UPC # 190735882788
- Country of Origin India
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 12 1/2 in |
Depth (In.) | 3 in |
Width (In.) | 10 in |
Size | Fits Belts Up to 2-3/4" |
Width | 10" |
Overall Height | 12 1/2 in |
Overall Width | 10 in |
Overall Depth | 3 in |
Interior Dimensions | (Main Pocket ) 2 1/2 in L x 8 in W x 8 in H, (Medium Front Pocket) 1 1/2 in L x 5 1/4 in W x 4 1/2 in H, (Small Side Pockets) 2 3/4 in W x 4 3/4" H |
Description
If you are looking for a tool belt to keep your tools organised, the Westward 6NE33 Gold Leather Fits Belts Up to 2-3/4" is the one for you. It has 8 pockets and two leather hammer loops. The tool pouch comes with 8 pockets and is made of leather. Designed to fit belts up to 2 3/4 in., it has an open top closure and gold colouring. The belt measures 10 in. in width and 12 1/2 in. in height. This Westward Gold Leather Tool Pouch will be an essential addition to your work gear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Portable Band Saw Blades, 10/14 TPI, PK25 (3842338PW1014)
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80279D2B123835)
- KLEIN TOOLS Howe Wire Tool with Handle (1702-20HH)
- TITAN Impact Adapter Set, 8 Piece (TIT40000)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 5 Pockets (5MZL7)
- WESTWARD Tool Pouch, Tool Belt, Blue, Black, 600D Polyester, 4 Pockets (5MZL0)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 4 Pockets (5MZN0)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 17 Pockets (5MZN4)
- WESTWARD Tool Apron, Tool Belt, Blue, Black, Polypropylene, 12 Pockets (5MZL2)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 20 Pockets (13T125)
- KLEIN TOOLS Tool Pouch, PowerLine 8-Pocket Tool Pouch, Black, Nylon (5701)
- Westward Tool Belts & Pouches